5 mfd 370V Oval Run Capacitor
5 mfd 370V Oval Run Capacitor
Frequently Purchased Together
Product Details
- Non-PCB biodegradable synthetic oil
- Physical interrupter for safety
- Drawn steel case construction
- Quad blade quick connect terminals
- Made in China
- Operating temperature: -13° F to 185° F (-25° C to 85° C)
- MFD tolerance +/- 5%
Documents
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- CSA Certified:
- Yes
- Capacitor Type:
- Run
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 1-1/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 2 in
- MFD Rating -:
- 5 mfd
- Material:
- Metal, Plastic
- Maximum Temperature:
- 185
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Shape:
- Oval
- Temperature Range:
- -13 to 185 Deg F
- Type:
- SCR5X370
- UL Listed:
- Yes
- Volts:
- 370V