6-1/8 in. 122F Digital Airflow Volume Meter
6-1/8 in. 122F Digital Airflow Volume Meter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Measures feet per minute (FPM) and cubic feet per minute (CFM)
- Easy CFM set-up flow chart and free area chart included
- Measures temperature and humidity
- Selectable°F/°C
- Standard k-type thermocouple probe
- Measures light levels (LUX)
- Multi-channel display
- Data hold
- One hand operation
- Includes carrying case
Specifications
- Application:
- HVAC/R Systems
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- Universal
- Color Finish Name:
- Black
- Height:
- 6-1/8 in
- Length:
- 6-1/8 in
- Material:
- Plastic
- Power Source:
- Battery
- Temperature Range:
- 14 to 122 Deg F
- UPC:
- 687152196395