7/8 in Suction Line Filter Drier
7/8 in Suction Line Filter Drier
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Compatible with all refrigerants (including R290)
- Corrosion resistant epoxy powder paint finish
- Dual access valves
Specifications
- Application:
- HVAC/R Systems
- CSA Certified:
- No
- Diameter:
- 2-1/2
- Fitting Size 1:
- 7/8
- Fitting Size 2:
- 7/8
- Fitting Sizes:
- 7/8 in
- Length:
- 8-1/2
- Material:
- Steel
- Pressure - Maximum:
- 500 psi
- Product Type:
- Suction Line Filter Drier
- Type:
- SSSLD167S
- UL Listed:
- No
- UPC:
- 687152135875