88 - 108 mfd 330V Start Capacitor
88 - 108 mfd 330V Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Dry, electrolytic, non-polarized, types for intermittent duty in AC motors and compressors
- Non-PCB biodegradable synthetic oil
- Moisture and oil resistant molded phenolic resin
- Used where starting torques must be higher in relation to running torques
- Operating temperature: -40° F to 149° F (-40° C to 65° C)
- Standard dual blade terminals
- Industry standard case sizes
Documents
Specifications
- Brand Model Compatibility:
- Universal
- CSA Certified:
- Yes
- Capacitor Type:
- Start
- Diameter:
- 4-3/8 in
- Height:
- 3-3/8 in
- Length:
- 3 in
- MFD Rating:
- 88 - 108 mfd
- Material:
- Metal, Plastic
- Maximum Temperature:
- 149
- Origin:
- Global
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Shape:
- Round
- Temperature Range:
- -40 to 149 Deg F
- UL Listed:
- Yes
- UPC:
- 687152183425
- Volts:
- 330V
- Width:
- 2-1/16 in