This product requires certification to purchase.

1/4 in. Access Fitting

Supco

A1 Series 1/4 in. Access Fitting

  • Fast #
  • Part #SSF5514
  • Item #4479608
  • Manufacturer Part #SF5514
5 out of 5 Customer Rating
Brand image
Supco

A1 Series 1/4 in. Access Fitting

  • Fast #
  • Part #SSF5514
  • Item #4479608
  • Manufacturer Part #SF5514
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass and copper saddle valve
  • Completely self tapping
  • Steel pin with core penetrates line and is locked into valve body in one operation
  • Requires Certification

Specifications

Brand Model Compatibility:
Universal
Collection:
A1 Series
Color Finish Name:
Copper, Brass
Diameter:
1/4 in
Diameter - Outside:
1/4 in
End Connection 1:
Flare
End Connection 2:
Solder
End Connection 3:
Flare
End Connections:
Flare x Solder
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Length:
3 in
Material:
Brass, Copper
Origin:
Global
Product Type:
Fitting
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UPC:
687152027255
Weight:
.33 lb
Width:
3-1/2 in