3/8 in. OD Service Valve with Cap
A1 Series 3/8 in. OD Service Valve with Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Braze-only construction with SF1515 core
- Made of CDA 360 brass
- 6 per pack
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- CE Approved:
- No
- CSA Certified:
- No
- Collection:
- A1 Series
- Color Finish Name:
- Copper, Brass
- Diameter:
- 5/16 in
- ETL Listed:
- No
- End Connection 1:
- Flare
- End Connection 2:
- ID Tube
- End Connections:
- Flare x ID Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 1 in
- Length:
- 2 in
- Material:
- Copper
- NSF Certified:
- No
- Number of Tools Included:
- 6
- Origin:
- Global
- Pressure - Maximum:
- 500 psi
- Product Type:
- Fitting
- Size:
- 3/8 in
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 257 Deg F
- UL Listed:
- No
- UPC:
- 687152027422
- Valve Size:
- 3/8 in
- Weight:
- .42 lb
- Width:
- 3-1/2 in