Brass Valve Core Container with Wrench and 3 Cores
A1 Series Brass Valve Core Container with Wrench and 3 Cores
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3" Heavy duty all brass valve stem case and removal tool
- Includes 3 valve cores
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- CE Approved:
- No
- CSA Certified:
- No
- Collection:
- A1 Series
- Color Finish Name:
- Brass
- Diameter:
- 1/4 in
- ETL Listed:
- No
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 1 in
- Length:
- 3 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Tools Included:
- 6
- Origin:
- Global
- Pressure - Maximum:
- 500 psi
- Product Type:
- Fitting
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 257 Deg F
- UL Listed:
- No
- UPC:
- 687152027071
- Weight:
- .12 lb
- Width:
- 3-1/2 in