Core Removal Tool for 1/4 with 1/4 Male Flare
A1 Series Core Removal Tool for 1/4 with 1/4 Male Flare
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- Designed for removing and replacing a "Schrader" type core without losing the charge
- Additional side port (¼" male flare) with core
- All brass construction
Specifications
- Application:
- HVAC/R Systems
- CE Approved:
- No
- CSA Certified:
- No
- Collection:
- A1 Series
- Color Finish Name:
- Brass
- ETL Listed:
- No
- Height:
- 1
- Length:
- 4
- Material:
- Brass
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Origin:
- Global
- Pressure - Maximum:
- 500 psi
- Product Type:
- Fitting
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead and Lead compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Type:
- SSF3910
- UL Listed:
- No
- UPC:
- 687152027095
- Weight:
- .48
- Width:
- 3-1/2