This product requires certification to purchase.

SAFETY LOCKING CAPS 5/16 2 PACK

Supco

A1 Series SAFETY LOCKING CAPS 5/16 2 PACK

  • Fast #
  • Part #SSFL51602
  • Item #9866698
  • Manufacturer Part #SFL51602
4.9 out of 5 Customer Rating
Brand image
Supco

A1 Series SAFETY LOCKING CAPS 5/16 2 PACK

  • Fast #
  • Part #SSFL51602
  • Item #9866698
  • Manufacturer Part #SFL51602
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compatible with R12, R22, R134A, R404A, R410A and other refrigerants.
  • No tools required- simply tighten by hand
  • Resistant to fat, grease, oils, and solvents.
  • Part of our SUPCO&#174 Trade Fox&#8482 Technician-Invented product line
  • Meets IRC&#174 M1411.6 & IMC&#174 1101.10 for tamper resistance
  • Requires Certification

Specifications

Collection:
A1 Series
Color Finish Name:
Black
Diameter:
5/16 in
Diameter - Outside:
5/16 in
End Connection 1:
Flare
End Connection 2:
Flare
End Connection 3:
Flare
End Connections:
Flare
Fitting Size 1:
5/16 in
Fitting Size 2:
1/4 in
Fitting Sizes:
5/16 in x 1/4 in
Length:
3 in
Material:
Plastic
Origin:
Global
Product Type:
Refrigerant Cap
UPC:
687152251056
Weight:
.11 lb
Width:
3-1/2 in