Aluminum and Nickel Uncased Coil Galvanized
Aluminum and Nickel Uncased Coil Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Complete kit contains coil and hardware to fit many applications
- Made in USA
- Welded terminal bolts for low resistance and longer life
- Warning prop 65 "nickel"
Specifications
- AMP:
- 25
- BTU Heat Rating:
- 20473 Btu/h
- Casing:
- Uncased
- Coating:
- Galvanized
- Depth:
- 1/4
- Diameter:
- 3/8
- ETL Listed:
- No
- Height:
- 1
- Indoor Outdoor:
- Indoor
- Length:
- 6
- Material:
- Aluminum, Nickel
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- No
- Weight:
- 0.5
- Width:
- 6