Capacitor Shelf Screw Type 4-Pack
Capacitor Shelf Screw Type 4-Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100All Sizes
Product Details
Product Details
- Molded plastic shelf with high strength magnet
- Includes cable ties and mounting screws
- 4 molded plastic shelves per pack
Documents
Specifications
- CSA Certified:
- Yes
- Height:
- 3 in
- Length:
- 2 in
- Material:
- Plastic
- Maximum Temperature:
- 185
- Origin:
- Global
- Phase:
- Single Phase
- Shape:
- Round
- Temperature Range:
- -13 to 185 Deg F
- UL Listed:
- No
- UPC:
- 687152241255
- Width:
- 2-1/4 in