1H/1C Non-programmable Thermostat
CTC Series 1H/1C Non-programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with conventional systems and single stage heat pumps
- Electronic digital accuracy
- Large, easy-to-read backlit LCD
- Filter change indicator
- No programming required
- No leveling required
Specifications
- Application:
- HVAC/R Systems
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- Universal
- Collection:
- CTC Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/2 in
- Display Type:
- LCD
- Energy Star Compliant:
- No
- Height:
- 4 in
- Maximum Temperature:
- 90
- Origin:
- Global
- Power Source:
- Battery
- Programmability:
- Non-programmable
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Temperature Range:
- 45 to 95 Deg F
- Touch Screen:
- No
- UPC:
- 049694430540
- Volts:
- 20/30V
- Width:
- 5 in