Heat Pump Switch Manual Reset
Heat Pump Switch Manual Reset
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Condenser fan cycling SPST open on pressure rise
- Manual reset high pressure
- Pressure range: 0 to 650 psi
- Burst pressure: 5000 psi
- Temperatures ranges: ambient - 20° F to 176° F (-30° C to 80° C) fluid - 60° F to 250° F (-50° C to 120° C)
- Rated voltage: 50/60 Hz, 24V/120V/240V
- Life at rated load: 100,000 cycles
- Encapsulated, non-adjustable, direct mount switches for use with HFC, HCFC, and CFC refrigerants
- SAE, 1/4" female flare fitting with valve core depressor
- UL® approved
Documents
Specifications
- AMP:
- 6
- Application:
- HVAC/R Systems
- Cable Length (ft):
- 18 in
- Diameter:
- 1/4 in
- End Connection 1:
- Female Flare
- End Connections:
- Female Flare
- Fits Brand:
- Robertshaw, MARS, Ranco
- Fits Model:
- 3100103, 3101301, MPH7110, P100DA1C, 33365, 43313
- Pressure - Maximum:
- 650 psi
- Product Type:
- Pressure Switch
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UPC:
- 687152146192
- Volts:
- 24/240V