This product requires certification to purchase.

Icemaker Installation Kit

Supco

Icemaker Installation Kit

  • Fast #
  • Part #SPT25
  • Item #10037441
  • Manufacturer Part #PT25
5 out of 5 Customer Rating
Brand image
Supco

Icemaker Installation Kit

  • Fast #
  • Part #SPT25
  • Item #10037441
  • Manufacturer Part #PT25
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Can be installed under any sink, or from any branch line
  • Includes valve, 25' of ¼" plastic tubing and fittings
  • Installs quickly and easily with Self Tapping Valve
  • Requires Certification

Specifications

CSA Certified:
No
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Depth:
2 in
Diameter:
1/4 in
Height:
1 in
Length:
25 ft
Material:
Copper
Product Type:
Ice Maker Kit
Size:
25 ft
UL Listed:
No
Width:
7 in