This product requires certification to purchase.

8 oz. Odor Absorber

Supco

Kleen-Air 8 oz. Odor Absorber

  • Fast #
  • Part #SUPKA12
  • Item #3411107
  • Manufacturer Part #KA12
5 out of 5 Customer Rating
Brand image
Supco

Kleen-Air 8 oz. Odor Absorber

  • Fast #
  • Part #SUPKA12
  • Item #3411107
  • Manufacturer Part #KA12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Kleen-Air keeps your home, office, or anywhere else smelling fresh and clean for up to a year
  • Non-toxic, odorless deodorizer; doesn't just cover or mask odors, it eliminates them
  • One 8 ounce bottle works for 1 year in a 9' x 12' room
  • Simply open the spout to absorb and remove all kinds of odors
  • Requires Certification

Documents


Specifications

Collection:
Kleen-Air
Color Finish Category:
Clear
Color Finish Name:
Clear
Depth:
1-1/2 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
6-3/4 in
Length:
2 in
Material:
Liquid
Product Type:
Odor Control
SCAQMD Compliant:
No
Size:
8 oz
UPC:
687152019885