This product requires certification to purchase.

Knob Kit in Black

Supco

Knob Kit in Black

  • Fast #
  • Part #SRK101
  • Item #4416411
  • Manufacturer Part #RK101
3.8 out of 5 Customer Rating
Brand image
Supco

Knob Kit in Black

  • Fast #
  • Part #SRK101
  • Item #4416411
  • Manufacturer Part #RK101
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 320
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bayport, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits most electric model ranges
  • Includes 5 adapters
  • Universal electric surface unit and oven range knob kit
  • Single knob with overlays for surface elements or oven knob
  • Overlays for CW or CCW rotation
  • Inserts fit many different shafts
  • Requires Certification

Specifications

Brand Model Compatibility:
Universal
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1-1/4 in
GSA Approved:
No
Height:
2 in
Length:
2-3/4 in
Material:
Plastic
NSF Certified:
No
Number of Pieces:
6 Piece
Product Type:
Knob Kit
Thickness:
1 in
UL Listed:
No
UPC:
687152164875
Width:
1 in