This product requires certification to purchase.

120/240V Thermostat

Supco

L Series 120/240V Thermostat

  • Fast #
  • Part #SL170
  • Item #10282777
  • Manufacturer Part #L170
4.9 out of 5 Customer Rating
Brand image
Supco

L Series 120/240V Thermostat

  • Fast #
  • Part #SL170
  • Item #10282777
  • Manufacturer Part #L170
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/4" quick disconnect terminals
  • 60T electrical ratings
  • Close when temperature differential is reached
  • Open on rise
  • Welded construction for integrity of current-carrying components
  • Requires Certification
Dimensions & Measurements
Depth
1-633/1000 in
Diameter
93/100 in
Height
1-4/50 in
Width
2 in
Characteristics & Features
Auto Switching Heat
No
Collection
L Series
Color Finish Category
Blacks
Color Finish Name
Black
Programmability
Non-programmable
Proposition 65
This product can expose you to chemicals including nickel and nickel compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm.
Smart Home Enabled
No
Touch Screen
No
Electrical & Operational Information
AMP
10, 30, 5, 60
Maximum Temperature
170
Power Source
Electric
Stages
1
Temperature Range
150 to 170 Deg F
Volts
120/240V
Warranty & Product Information
Application
Dryers, Fan, Limit Switch
Energy Star Compliant
No
Origin
Global