This product requires certification to purchase.

5A Magnetic Jumper

Supco

Magjumper® 5A Magnetic Jumper

  • Fast #
  • Part #SMAG1YL
  • Item #4600694
  • Manufacturer Part #MAG1YL
5 out of 5 Customer Rating
Brand image
Supco

Magjumper® 5A Magnetic Jumper

  • Fast #
  • Part #SMAG1YL
  • Item #4600694
  • Manufacturer Part #MAG1YL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Features powerful magnets
  • Ideal for troubleshooting low voltage recessed terminals
  • Yellow
  • Requires Certification

Documents


Specifications

AMP:
5
Application:
HVAC/R Systems
Brand Model Compatibility:
Universal
CE Approved:
No
Collection:
Magjumper®
Color Finish Name:
Yellow
Height:
1/4 in
Length:
20 in
Material:
Wire
Number of Tools Included:
1
Power Source:
Electric
Temperature Range:
Up to 300 Deg F
UL Listed:
No
UPC:
855232004001
Volts:
30V
Weight:
.08 lb
Width:
4 in
Wire Gauge (AWG):
22 ga