Manual High Pressure Switch 440 PSI
Manual High Pressure Switch 440 PSI
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Manual reset high pressure
- Pressure range: 0 to 650 psi
- Burst pressure: 5000 psi
- Rated voltage: 50/60 Hz, 24V/120V/240V
- Life at rated load: 100,000 cycles
- Temperatures ranges: ambient - 20° F to 176° F (-30° C to 80° C) fluid - 60° F to 250° F (-50° C to 120° C)
- Small size and light weight for direct mounting
- Excellent set point repeatability/stability
- SAE, 1/4" female flare fitting with valve core depressor
Documents
Specifications
- AMP:
- 6
- Application:
- HVAC/R Systems
- Cable Length (ft):
- 18 in
- Diameter:
- 1/4 in
- End Connection 1:
- Female Flare
- End Connections:
- Female Flare
- Pressure - Maximum:
- 650 psi
- Product Type:
- Pressure Switch
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UPC:
- 687152146208
- Volts:
- 24/240V