This product requires certification to purchase.

Roughneck 2 in. Aluminum Pipe Vise

Supco

Roughneck 2 in. Aluminum Pipe Vise

  • Fast #
  • Part #SAPV02
  • Item #9515425
  • Manufacturer Part #APV02
4.8 out of 5 Customer Rating
Brand image
Supco

Roughneck 2 in. Aluminum Pipe Vise

  • Fast #
  • Part #SAPV02
  • Item #9515425
  • Manufacturer Part #APV02
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 15.5" long and 6" wide, the heavy duty aluminum body offers maximum stability while still fitting in your tool bag
  • Low profile handle eliminates interference with your wrench during use
  • Non-skid rubber feet secure the tool during operation and prevent marring
  • Requires Certification

Specifications

Application:
HVAC/R Systems
Color Finish Name:
Orange
Height:
5-1/4 in
Length:
16-1/4 in
Material:
Steel
Number of Tools Included:
1
Origin:
Domestic
Pipe Capacity:
2 in
Tool Type:
Vise
UPC:
866337000386
Weight:
7 lb
Width:
6-19/50 in