240V SPST 60T11 Style Limit Control Thermostat 170°F Open/130°F Close
SHL Series 240V SPST 60T11 Style Limit Control Thermostat 170°F Open/130°F Close
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Welded construction for integrity of current-carrying components.
- Open on rise
- UL® and CSA® approved
Documents
Specifications
- AMP:
- 10
- Application:
- HVAC/R Systems
- Collection:
- SHL Series
- Depth:
- 2 in
- Product Type:
- Thermostat
- Temperature Range:
- 130 to 170 Deg F
- UL Listed:
- Yes
- UPC:
- 687152141647
- Width:
- 5 in