This product requires certification to purchase.

24/120/240VAC 2608 psi High/Low Pressure Switch

Supco

SMR Series 24/120/240VAC 2608 psi High/Low Pressure Switch

  • Fast #
  • Part #SSMR630
  • Item #10282779
  • Manufacturer Part #SMR630
3.1 out of 5 Customer Rating
Brand image
Supco

SMR Series 24/120/240VAC 2608 psi High/Low Pressure Switch

  • Fast #
  • Part #SSMR630
  • Item #10282779
  • Manufacturer Part #SMR630
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/4" SAE 45° female flare fitting with valve core depressor
  • Excellent set point repeatability/stability
  • Life at rated load: 100,000 cycles
  • Manual reset switch opens on pressure rise
  • Rated voltage 24/120/240 VAC @ 50/60 Hz
  • Small size and light weight for direct mounting
  • Snap acting stainless steel hermetically sealed sensor
  • Wire is 18 AWG, 18" long
  • Requires Certification

Documents


Specifications

AMP:
17.4, 2.9, 34.8, 5.8
Application:
Air Conditioning, Heat Pump System, Refrigeration Systems
Cable Length (ft):
18 in
Collection:
SMR Series
Diameter:
1/4 in
End Connection 1:
Female Flare
End Connections:
Female Flare
Fits Model:
P100DA81C/D
Pressure - Maximum:
2608 psi
Product Type:
High Pressure Switch
Proposition 65:
This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm.
Volts:
24/120/240VAC