15 AMP #6300 Thermal Carbon Monoxide
STC Series 15 AMP #6300 Thermal Carbon Monoxide
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with office machines, portable heaters, appliances, personal care products and industrial equipment as a thermal safeguard
- Provides reliable back-up protection for temperature controlling thermostats
- Rated for continuous operating currents up to 10A/250VAC (15A/120VAC, 5A/24VDC)
- UL® and CSA® approved
Documents
Specifications
- AMP:
- 15
- CSA Certified:
- Yes
- Collection:
- STC Series
- Color Finish Name:
- White
- Depth:
- 2
- Height:
- 1
- Length:
- 3
- Maximum Temperature:
- 300
- Power Source:
- Electric
- Product Type:
- Thermal Cut Out
- Programmability:
- Non-programmable
- Temperature Range:
- Up to 300 Deg F
- Type:
- SSTC6300
- UL Listed:
- Yes
- UPC:
- 687152031955
- Volts:
- 120/240V
- Width:
- 5