Firestat 130°F Open
Therm-O-Disc® Firestat 130°F Open
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Firestat safety thermostat
- Opens at 130° in case of fire to shutoff the fan
- 25 Amp resistive at 120/240 VAC
- 12.5 Amps resistive at 277/480 VAC
- DPDT
- UL Approved
- CSA Approved
Specifications
- AMP:
- 25
- Application:
- HVAC/R Systems
- Collection:
- Therm-O-Disc®
- Depth:
- 1
- Pressure - Maximum:
- 650 psi
- Product Type:
- Temperature Control
- Temperature Range:
- Up to 130 Deg F
- UL Listed:
- Yes
- UPC:
- 687152200054
- Width:
- 2