1/3 - 1/2 hp 120V Round Start Capacitor
Urco 1/3 - 1/2 hp 120V Round Start Capacitor
Frequently Purchased Together
Product Details
- Designed for modern high efficiency compressors
- Rated for 1/3 HP to 1/2 HP compressors, maximum RLA 13.3A
- For use on refrigeration systems with or without run capacitors
- Includes relay, overload, and start capacitor
- UL® approved
- Helps older compressors start and run cooler
- Prevents low voltage starting problems
Documents
Specifications
- AMP:
- 13.3
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- Capacitor Type:
- Hard Start
- Collection:
- Urco
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Horsepower:
- 1/3 - 1/2 hp
- Indoor Outdoor:
- Indoor
- MFD Rating -:
- 292 mfd
- Material:
- Metal, Plastic
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Relay
- Shape:
- Round
- UL Listed:
- Yes
- Volts:
- 120V