Super CoachVac HEPA 10 qt. Vacuum Backpack w/14" Multi-Surface Floor Tool & Telescoping Wand Kit (#107119)
Super CoachVac HEPA 10 qt. Vacuum Backpack w/14" Multi-Surface Floor Tool & Telescoping Wand Kit (#107119)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in TN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TN
Product Details
Product Details
- This powerful and high filtration 10 Qt. backpack vacuum with kit 107100 is ideal for vacuuming high square-footage areas that require the utmost cleanliness.
- Comes with: telescoping wand #106290, 14" Xover multi-surface floor tool #107016, 17" crevice tool #100108, 3" dust brush #100110, 5" upholstery tool #1001115
- A high-powered motor combines with Four Level Filtration trap more dust with less downtime.
- Backpack vacuums are proven to clean more area in less time and with less operator fatigue.
- Utilizes mountaineering-style backpack technology to carry the vacuum comfortably and ergonomically across the hips.
- Sized for any cleaning professional.
Specifications
- AMP:
- 9.9
- CFM:
- 150
- CSA Certified:
- CSA C22.2 No. 243
- Capacity:
- 10 qt;11 L
- Color Finish Name:
- Grey
- Cord Length:
- 50 ft
- Decibel Rating (dB):
- 66 dB
- Height:
- 25
- Material:
- Plastic
- Material Type:
- Polyethylene
- Type:
- P107119
- UL Listed:
- Yes
- UPC:
- 693822071190
- Volts:
- 120V
- Watts:
- 1188
- Weight:
- 11
- Width:
- 8-1/2