Indoor Scraper Mat in Charcoal
Super-Soaker™ Indoor Scraper Mat in Charcoal
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fibers remove dirt and moisture
- No-slip bottom creates a secure grip to carpets and smooth floors
- Equipped with backing and edges
- Vacuum or professionally clean
Specifications
- ADA Compliant:
- No
- Collection:
- Super-Soaker™
- Color Finish Name:
- Charcoal
- Length:
- 6 ft
- Material:
- Rubber
- Product Type:
- Indoor Mat, Scraper Mat
- Width:
- 4 ft