Anti-Siphon Body 1 in. Yellow Brass Valve Repair Part
Anti-Siphon Body 1 in. Yellow Brass Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Uniform Plumbers Code (UPC) listed
- International Association of Plumbers and Mechanical Officials approved (IAPMO)
- Low pressure loss body design
- Operating pressure 25 to 150 psi
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Yellow Brass
- NSF Certified:
- No
- Product Type:
- Anti-Siphon Body
- UL Listed:
- No
- Valve Size:
- 1 in