This product requires certification to purchase.

XL Size Kevlar® and Carbon Fiber Reinforced Glove with 4 in. Cuff

Superior Glove Works

Cool Grip® XL Size Kevlar® and Carbon Fiber Reinforced Glove with 4 in. Cuff

  • Fast #
  • Part #SSKXW4XL
  • Item #6577461
  • Manufacturer Part #SKX-W4-XL
3.3 out of 5 Customer Rating
Brand image
Superior Glove Works

Cool Grip® XL Size Kevlar® and Carbon Fiber Reinforced Glove with 4 in. Cuff

  • Fast #
  • Part #SSKXW4XL
  • Item #6577461
  • Manufacturer Part #SKX-W4-XL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Cool Grip®
Glove Size:
XL
Glove Type:
Casting, Grinding, Forging
Material:
Kevlar, Carbon Fiber
Reusable:
No