18 in. Size XL Filament and Yarn Sleeve
Cutban™ 18 in. Size XL Filament and Yarn Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Single-layer filament yarn provides ANSI Level A2 cut protection
- Elasticized STAYz-UP™ non-slip biceps ensure sleeves stay in place
- Silicone-free and lycra-free versions available
- Available with or without thumbholes in a variety of sizes ranging from 10 in. to 22 in.
- Not for spark and flame applications
Specifications
- ANSI:
- ANSI Cut Level 2, ANSI Cut Level A2
- Collection:
- Cutban™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- XL
- Glove Type:
- Automotive, Metal Fabrication, Metal Handling
- Length:
- 18
- Material:
- Filament, Yarn
- Reusable:
- Yes