This product requires certification to purchase.

Kevlar and Wool Extreme High-Heat Glove

Superior Glove Works

Dragon™ Kevlar and Wool Extreme High-Heat Glove

  • Fast #
  • Part #SK835KP
  • Item #6574084
  • Manufacturer Part #SK835KP
4.1 out of 5 Customer Rating
Brand image
Superior Glove Works

Dragon™ Kevlar and Wool Extreme High-Heat Glove

  • Fast #
  • Part #SK835KP
  • Item #6574084
  • Manufacturer Part #SK835KP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A5, ANSI 4
Collection:
Dragon™
Glove Type:
High Heat Applications, Hot Glass, Forging, Casting
Length:
12 in
Material:
Kevlar, Wool
Reusable:
No