This product requires certification to purchase.

Size 8 Knit Glove

Superior Glove Works

Superior Touch® Size 8 Knit Glove

  • Fast #
  • Part #SS13SXPU8
  • Item #6197742
  • Manufacturer Part #SS13SXPU8
3.3 out of 5 Customer Rating
Brand image
Superior Glove Works

Superior Touch® Size 8 Knit Glove

  • Fast #
  • Part #SS13SXPU8
  • Item #6197742
  • Manufacturer Part #SS13SXPU8
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A2, ANSI 3
Collection:
Superior Touch®
Color Finish Name:
White
Glove Size:
8
Glove Type:
Sharp Steel, Sheet Metal, Glass Handling, Metal Fabrication, Circuit Boards, Food Applications
Material:
Knit, Plastic
Material Type:
Polyurethane
Reusable:
No