Size 9 Cut Resistant Knit with Foam Nitrile Palm
TenActiv™ Size 9 Cut Resistant Knit with Foam Nitrile Palm
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 4, ANSI A4
- Collection:
- TenActiv™
- Color Finish Name:
- Black
- Glove Size:
- 9
- Glove Type:
- Handling Sharp Objects, Glass Plants, Construction, Automotive Industry, Aerospace Industry, Metal Fabrication, Metal Stamping
- Material:
- Knit
- Reusable:
- No