35 X 35 Steel Shower PAN White *SUPPLA
Superplan 35 X 35 Steel Shower PAN White *SUPPLA
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy to clean
- Scratch, Burn, UV, Chemical and impact resistant
- Made In Germany
- 100% Green material
- 30 year Warranty
- Can be installed on Mortar bed
Specifications
- Collection:
- Superplan
- Color Finish Category:
- Whites
- Color Finish Name:
- Alpine White
- Drain Included:
- No
- Drain Location:
- Reversible
- Height:
- 49/50 in
- Length:
- 35-43/100 in
- Width:
- 35-43/100 in