This product requires certification to purchase.

36X28X1 Steel Shower PAN White *SUPPLA

Superplan 36X28X1 Steel Shower PAN White *SUPPLA

  • Fast #
  • Part #KALD4001
  • Item #4833490
  • Manufacturer Part #400-1
4.8 out of 5 Customer Rating
Brand image

Superplan 36X28X1 Steel Shower PAN White *SUPPLA

  • Fast #
  • Part #KALD4001
  • Item #4833490
  • Manufacturer Part #400-1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy to clean
  • Scratch, Burn, UV, Chemical and impact resistant
  • Made In Germany
  • 100% Green material
  • 30 year Warranty
  • Can be installed on Mortar bed
  • Requires Certification

Documents


Specifications

Collection:
Superplan
Color Finish Category:
Whites
Color Finish Name:
Alpine White
Drain Included:
No
Drain Location:
Reversible
Height:
49/50 in
Length:
35-43/100 in
Width:
27-14/25 in