This product requires certification to purchase.

55X28X2 Steel Shower PAN White *SUPXXL

Superplan XXL 55X28X2 Steel Shower PAN White *SUPXXL

  • Fast #
  • Part #KAL4081
  • Item #4833503
  • Manufacturer Part #408-1
5 out of 5 Customer Rating
Brand image

Superplan XXL 55X28X2 Steel Shower PAN White *SUPXXL

  • Fast #
  • Part #KAL4081
  • Item #4833503
  • Manufacturer Part #408-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy to clean
  • Scratch, Burn, UV, Chemical and impact resistant
  • Made In Germany
  • 100% Green material
  • 30 year Warranty
  • Can be installed on Mortar bed
  • Requires Certification

Documents


Specifications

Collection:
Superplan XXL
Color Finish Category:
Whites
Color Finish Name:
Alpine White
Drain Included:
No
Drain Location:
Reversible
Height:
1-27/50 in
Length:
55-3/25 in
Width:
27-14/25 in