30 gal. Vertical Storage Tank
30 gal. Vertical Storage Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Capacity:
- 30 gal
- Connection Size:
- 3/4
- Connection Type:
- NPT
- Diameter:
- 19-1/4
- FM Approved:
- No
- Height:
- 39-1/2
- Material:
- Stainless Steel
- Material Type:
- 316L
- Product Type:
- Storage Tank
- UL Listed:
- No