This product requires certification to purchase.

119 gal. Tall Residential Water Heater Tank

Superstor

119 gal. Tall Residential Water Heater Tank

  • Fast #
  • Part #SGL119
  • Item #2492758
  • Manufacturer Part #GL-119
4.4 out of 5 Customer Rating
Brand image
Superstor

119 gal. Tall Residential Water Heater Tank

  • Fast #
  • Part #SGL119
  • Item #2492758
  • Manufacturer Part #GL-119
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable glass lined steel tank constructed of thick steel
  • Fully automatic surface mounted thermostat for controlling the temperature
  • Meet or exceed the efficiency requirements of ASHRAE standard 90.1B-2001
  • Environmentally safe CFC foam 1.5+ in of super foam insulation for low standby loss
  • 5 year tank warranty for residential use
  • Requires Certification

Specifications

Capacity:
119 gal
Connection Size:
2
Connection Type:
MNPT
Diameter:
64 in
Height:
28 in
Material:
Steel
Pressure - High:
150
Product Type:
Storage Tank