17-1/2 x 25-1/4 in. x 3.8 mil LDPE Trash Bag in Clear (Roll of 250)
17-1/2 x 25-1/4 in. x 3.8 mil LDPE Trash Bag in Clear (Roll of 250)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 32-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 25-1/4
- Material:
- Plastic
- Material Type:
- LDPE
- Package Quantity:
- Roll of 250
- Product Type:
- Can Liner
- Thickness:
- 3.8 mil
- Width:
- 17-1/2