2 in. x 60 yd. Polypropylene, Reinforced Fiberglass and Synthetic Rubber Film Filament Tape (Case of 24 Rolls)
2 in. x 60 yd. Polypropylene, Reinforced Fiberglass and Synthetic Rubber Film Filament Tape (Case of 24 Rolls)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Multi-purpose, Packaging, Strapping
- CARB OTC LEED Compliant:
- No
- Length:
- 60
- Material:
- Plastic, Reinforced Fiberglass, Synthetic Rubber
- Material Type:
- Polypropylene Film
- Package Quantity:
- Case of 24 Rolls
- Product Type:
- Strapping Tape
- Size:
- 2 in x 60 yd
- Thickness:
- 4.5 mil
- UL Listed:
- No
- Width:
- 2