20 x 30 in. 2 mil Polyethylene Flat Bag in Clear (Roll of 1000)
20 x 30 in. 2 mil Polyethylene Flat Bag in Clear (Roll of 1000)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Roll of 1000
- Thickness:
- 2 mil