This product requires certification to purchase.

5 in. x 1000 ft. 80 ga Hand Stretch Wrap (Case of 12 Rolls)

Supply Source

5 in. x 1000 ft. 80 ga Hand Stretch Wrap (Case of 12 Rolls)

  • Fast #
  • Part #SMINI80
  • Item #8018556
  • Manufacturer Part #MINI80
4 out of 5 Customer Rating
Brand image
Supply Source

5 in. x 1000 ft. 80 ga Hand Stretch Wrap (Case of 12 Rolls)

  • Fast #
  • Part #SMINI80
  • Item #8018556
  • Manufacturer Part #MINI80
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Green Seal Certified:
No
Length:
1000 ft
Package Quantity:
Case of 12 Rolls
Thickness:
80 ga
Width:
5 in