500 lb. 41 x 17 x 35 in. Plastic Utility Cart in Black
500 lb. 41 x 17 x 35 in. Plastic Utility Cart in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Capacity:
- 500 lb
- Color Finish Name:
- Black
- Handle Type:
- Ergonomic
- Height:
- 35 in
- Length:
- 41 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Number of Tools Included:
- 1
- Size:
- 41 in x 17 in x 35 in
- Tool Type:
- Cart
- UPC:
- 782156002885
- Wheel Size:
- 5 in
- Width:
- 17 in