750 lb. 56-1/2 x 24 x 34 in. Plastic Dump Cart
750 lb. 56-1/2 x 24 x 34 in. Plastic Dump Cart
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Load capacity: 750 lb
- 1/2 cubic yard capacity (injection molded)
- Quick and easy assembly
- Super-rugged, high density plastic
Documents
Specifications
- Capacity:
- 750 lb
- Height:
- 34 in
- Length:
- 56-1/2 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Size:
- 56-1/2 in x 24 in x 34 in
- Toe Plate Size:
- 24 in x 56-1/2 in
- Tool Type:
- Cart
- UPC:
- 782156001383
- Weight:
- 64 lb
- Wheel Size:
- 10 in
- Width:
- 24 in