Dump Cart Lid in Black
Dump Cart Lid in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Number of Tools Included:
- 1
- Proposition 65:
- Cancer and Reproductive harm - www.P65warnings.ca.gov
- Tool Type:
- Dump Cart Lid
- Weight:
- 17