This product requires certification to purchase.

Dump Cart Lid in Black

Sur-Pro®

Dump Cart Lid in Black

  • Fast #
  • Part #MDUL12T
  • Item #9505246
  • Manufacturer Part #DUL12T
4.8 out of 5 Customer Rating
Brand image
Sur-Pro®

Dump Cart Lid in Black

  • Fast #
  • Part #MDUL12T
  • Item #9505246
  • Manufacturer Part #DUL12T
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
DUC12T
Color Finish Name:
Black
Number of Tools Included:
1
Tool Type:
Dump Cart Lid
Weight:
12 lb