3 Ton - Multi-Position - Cased - Coil
3 Ton - Multi-Position - Cased - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- Casing:
- Cased
- Coil Type:
- Evaporator
- Configuration:
- Multi-Position
- ETL Listed:
- No
- MBH:
- 36
- Refrigerant:
- R-410A
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Width:
- 17 in