This product requires certification to purchase.

2 x 1 in. Threaded x Threaded Cast Iron Mesh Wye Strainer

Sure Flow Products

T250 2 x 1 in. Threaded x Threaded Cast Iron Mesh Wye Strainer

  • Fast #
  • Part #S200T250032
  • Item #3965092
  • Manufacturer Part #2T25G32
4.1 out of 5 Customer Rating
Brand image
Sure Flow Products

T250 2 x 1 in. Threaded x Threaded Cast Iron Mesh Wye Strainer

  • Fast #
  • Part #S200T250032
  • Item #3965092
  • Manufacturer Part #2T25G32
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
T250
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Sizes:
2 in
Material:
Cast Iron
Mesh Size:
20
Pressure Class:
250#
Strainer Type:
Wye
Valve Size:
2 in