20 ft. x 24 in. Rolled Matting in Black
Pro Shield 20 ft. x 24 in. Rolled Matting in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Pro Shield
- Color Finish Name:
- Black
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Thickness:
- 2 mil
- Width:
- 24 in