5 to 5-1/2 in. Debris Cap with Blue Handle and Locking Bracket
Debris Caps™ 5 to 5-1/2 in. Debris Cap with Blue Handle and Locking Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Debris Cap™ is a simple, cost effective solution to keeping pipes and valves dirt free
- These caps fit a wide variety of boxes and sizes
- The Debris Cap™ can also be purchased with a Lockout Mechanism that will conform this product to OSHA lockout compliance
Specifications
- Collection:
- Debris Caps™
- Color Finish Name:
- Black, Blue
- Fits Pipe Size:
- 5 in - 5-1/2 in
- Product Type:
- Cap
- Waterworks Application:
- Water